- Keyed Steel Shaft
- 1 in Diameter
- 72 inLong
- General Purpose 1018
| Keyway | 1/4 x 1/8 |
| Dia. | 1 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 16.02 LB |
| EAN or UPC | 844330031378 |
| Keyway | 1/4 x 1/8 |
| Dia. | 1 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 16.02 LB |
| EAN or UPC | 844330031378 |