- Keyed Steel Shaft
- 2 15/16 in Diameter
- 72 inLong
- General Purpose 1018
| Length | 72 in |
| Keyway | 3/4 x 3/8 |
| Dia. | 2 15/16 in |
| Material | General Purpose 1018 |
| Weight | 75.0 LB |
| EAN or UPC | 844330031484 |
| Length | 72 in |
| Keyway | 3/4 x 3/8 |
| Dia. | 2 15/16 in |
| Material | General Purpose 1018 |
| Weight | 75.0 LB |
| EAN or UPC | 844330031484 |