- Keyed Steel Shaft
- 2 7/16" Diameter
- 48" Long
- General Purpose 1018
| Dia. | 2.4375 in |
| Length | 48 in |
| Keyway | 5/8 x 5/16 |
| Material | General Purpose 1018 |
| Weight | 63.48 LB |
| EAN or UPC | 844330031705 |
| Dia. | 2.4375 in |
| Length | 48 in |
| Keyway | 5/8 x 5/16 |
| Material | General Purpose 1018 |
| Weight | 63.48 LB |
| EAN or UPC | 844330031705 |