- Keyed Steel Shaft
- 2 7/16 in Diameter
- 72 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Keyway | 5/8 x 5/16 |
| Dia. | 2 7/16 in |
| Length | 72 in |
| Weight | 95.22 LB |
| EAN or UPC | 844330031460 |
| Material | General Purpose 1018 |
| Keyway | 5/8 x 5/16 |
| Dia. | 2 7/16 in |
| Length | 72 in |
| Weight | 95.22 LB |
| EAN or UPC | 844330031460 |