- Keyed Steel Shaft
- 2 in Diameter
- 48 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 2 in |
| Keyway | 1/2 x 1/4 |
| Weight | 42.72 LB |
| EAN or UPC | 844330031354 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 2 in |
| Keyway | 1/2 x 1/4 |
| Weight | 42.72 LB |
| EAN or UPC | 844330031354 |