- Keyed Steel Shaft
- 3 1/2" Diameter
- 72" Long
- General Purpose 1018
| Length | 72 in |
| Dia. | 3.5 in |
| Keyway | 7/8 x 7/16 |
| Material | General Purpose 1018 |
| Weight | 195.84 LB |
| EAN or UPC | 844330031781 |
| Length | 72 in |
| Dia. | 3.5 in |
| Keyway | 7/8 x 7/16 |
| Material | General Purpose 1018 |
| Weight | 195.84 LB |
| EAN or UPC | 844330031781 |