- Keyed Steel Shaft
- 3 1/8" Diameter
- 72" Long
- General Purpose 1018
| Keyway | 3/4 x 3/8 |
| Dia. | 3.125 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 156.24 LB |
| EAN or UPC | 844330031743 |
| Keyway | 3/4 x 3/8 |
| Dia. | 3.125 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 156.24 LB |
| EAN or UPC | 844330031743 |