- Keyed Steel Shaft
- 3 15/16 in Diameter
- 72 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Keyway | 1 x 1/2 |
| Dia. | 3 15/16 in |
| Length | 72 in |
| Weight | 248.4 LB |
| EAN or UPC | 844330031507 |
| Material | General Purpose 1018 |
| Keyway | 1 x 1/2 |
| Dia. | 3 15/16 in |
| Length | 72 in |
| Weight | 248.4 LB |
| EAN or UPC | 844330031507 |