Skip to content Skip to navigation menu
Full Length Keyed Steel Shafting

CFK3-3/16X72

Full Length Keyed Steel Shafting
Item #102648908
  • Keyed Steel Shaft
  • 3 3/16" Diameter
  • 72" Long
  • General Purpose 1018
Full Length Keyed Steel Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Keyed Steel Shaft
  • 3 3/16" Diameter
  • 72" Long
  • General Purpose 1018
Keyway 3/4 x 3/8
Dia. 3.1875 in
Material General Purpose 1018
Length 72 in
Weight 162.72 LB
EAN or UPC 844330031750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison