- Keyed Steel Shaft
- 3 3/4" Diameter
- 72" Long
- General Purpose 1018
| Length | 72 in |
| Dia. | 3.75 in |
| Material | General Purpose 1018 |
| Keyway | 7/8 x 7/16 |
| Weight | 225.36 LB |
| EAN or UPC | 844330031804 |
| Length | 72 in |
| Dia. | 3.75 in |
| Material | General Purpose 1018 |
| Keyway | 7/8 x 7/16 |
| Weight | 225.36 LB |
| EAN or UPC | 844330031804 |