- Keyed Steel Shaft
- 3/4 in Diameter
- 48 in Long
- General Purpose 1018
| Keyway | 3/16 x 3/32 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 3/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 844330031231 |
| Keyway | 3/16 x 3/32 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 3/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 844330031231 |