- Keyed Steel Shaft
- 3 7/16 in Diameter
- 72 inLong
- General Purpose 1018
| Length | 72 in |
| Material | General Purpose 1018 |
| Keyway | 7/8 x 7/16 |
| Dia. | 3 7/16 in |
| Weight | 192.0 LB |
| EAN or UPC | 844330031491 |
| Length | 72 in |
| Material | General Purpose 1018 |
| Keyway | 7/8 x 7/16 |
| Dia. | 3 7/16 in |
| Weight | 192.0 LB |
| EAN or UPC | 844330031491 |