- Keyed Steel Shaft
- 4 1/4" Diameter
- 72" Long
- General Purpose 1018
| Length | 72 in |
| Dia. | 4.25 in |
| Keyway | 1 x 1/2 |
| Material | General Purpose 1018 |
| Weight | 288.72 LB |
| EAN or UPC | 844330031828 |
| Length | 72 in |
| Dia. | 4.25 in |
| Keyway | 1 x 1/2 |
| Material | General Purpose 1018 |
| Weight | 288.72 LB |
| EAN or UPC | 844330031828 |