- Keyed Steel Shaft
- 5/8 in Diameter
- 48 inLong
- General Purpose 1018
| Keyway | 3/16 x 3/32 |
| Dia. | 5/8 in |
| Material | General Purpose 1018 |
| Length | 48 in |
| Weight | 4.16 LB |
| EAN or UPC | 844330031224 |
| Keyway | 3/16 x 3/32 |
| Dia. | 5/8 in |
| Material | General Purpose 1018 |
| Length | 48 in |
| Weight | 4.16 LB |
| EAN or UPC | 844330031224 |