- Idler Sprocket
- #100
- 11 Teeth
- 5.007 O.D.
- 1.5 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Length Through Bore | 1.880 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Bearing Type | Needle Bearing |
| Outside Dia. | 5.0070 in |
| No. of Teeth | 11 |
| Bore Size | 1 1/2 in |
| Weight | 4.6 LB |
| EAN or UPC | 844330047553 |

