- V-Pulley Idler
- 0.625 in Bore
- 0.5625 in Face Width
- 3 in Outside Diameter
- 3V Belt Size
features
- Available for use with most popular sizes of V-belts: "O", "A" or "B" sections
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth, durable groove surface promotes perfect tracking and ensures quiet, long lived operation
| No. of Grooves | 1 |
| Bearing Type | Ball Bearing |
| Outside Dia. | 3 in |
| Length Through Bore | 0.720 in |
| Bore Size | 5/8 in |
| Belt Size | 3V |
| Weight | 0.7 LB |
| EAN or UPC | 844330047935 |

