- Idler Sprocket
- #140
- 11 Teeth
- 7.01 O.D.
- 1.5 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Teeth | 11 |
| Bore Size | 1 1/2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 7.0100 in |
| Chain No. | 140 |
| Bearing Type | Needle Bearing |
| Length Through Bore | 2 1/4 in |
| Weight | 11.3 LB |
| EAN or UPC | 844330047577 |

