- Idler Sprocket
- #160
- 9 Teeth
- 6.7 O.D.
- 1.5 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Teeth | 9 |
| Bearing Type | Needle Bearing |
| Length Through Bore | 2 1/4 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Outside Dia. | 6.7000 in |
| Bore Size | 1 1/2 in |
| Weight | 9.6 LB |
| EAN or UPC | 844330047584 |

