- Tapered Idler Bushing
- 2 Ball Bearings
- 0.625 in Bore
- 2.25 in Large Diameter
- 1.5 in Length
features
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bushing Type | Taperlock |
| Overall Length | 1 1/2 in |
| Bore Size | 5/8 in |
| Bushing Series | 1615 |
| Outside Dia. | 2 1/4 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bearing Type | Ball Bearing |
| Weight | 1.15 LB |
| EAN or UPC | 844330048024 |

