- Tapered Idler Bushing
- Needle Bearing Insert
- 1 in Bore
- 2.25 in Large Diameter
- 1.5 in Length
features
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bearing Type | Needle Bearing |
| Outside Dia. | 2 1/4 in |
| Bushing Type | Taperlock |
| Bore Size | 1 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bushing Series | 1615 |
| Overall Length | 1 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 844330047980 |

