- V-Pulley Idler
- 1in Bore
- 0.75 in Face Width
- 4 in Outside Diameter
- A Belt Size
features
- Available for use with most popular sizes of V-belts: "O", "A" or "B" sections
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth, durable groove surface promotes perfect tracking and ensures quiet, long lived operation
| Outside Dia. | 4 in |
| Length Through Bore | 1 1/2 in |
| Bearing Type | Needle Bearing |
| No. of Grooves | 1 |
| Belt Size | A |
| Bore Size | 1 in |
| Weight | 1.72 LB |
| EAN or UPC | 844330047867 |

