- V-Pulley Idler
- 0.5in Bore
- 0.5625 in Face Width
- 1.75 in Outside Diameter
- 0 Belt Size
features
- Available for use with most popular sizes of V-belts: "O", "A" or "B" sections
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth, durable groove surface promotes perfect tracking and ensures quiet, long lived operation
| Belt Size | 0 |
| Bore Size | 1/2 in |
| No. of Grooves | 1 |
| Length Through Bore | 3/4 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 1 3/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 844330047843 |

