- Tapered Idler Bushing
- 2 Ball Bearings
- 0.75 in Bore
- 2.75 in Large Diameter
- 1.25 in Length
features
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bore Size | 3/4 in |
| Overall Length | 1 1/4 in |
| Bushing Type | Taperlock |
| Bolt Circle Dia. | 2 5/8 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 2 3/4 in |
| Bushing Series | 2012 |
| Weight | 1.6 LB |
| EAN or UPC | 844330048031 |

