- Idler Sprocket
- #25
- 19 Teeth
- 1.648 O.D.
- 0.5 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain No. | 25 |
| Length Through Bore | 1/2 in |
| Bore Size | 1/2 in |
| No. of Strands Across | 1 |
| Bearing Type | Needle Bearing |
| Outside Dia. | 1.6480 in |
| No. of Teeth | 19 |
| Weight | 0.14 LB |
| EAN or UPC | 844330047461 |

