- Idler Sprocket
- #35
- 13 Teeth
- 1.75 O.D.
- 0.5 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain No. | 35 |
| Bore Size | 1/2 in |
| Outside Dia. | 1 3/4 in |
| No. of Teeth | 13 |
| Length Through Bore | 3/4 in |
| No. of Strands Across | 1 |
| Bearing Type | Needle Bearing |
| Weight | 0.24 LB |
| EAN or UPC | 844330047478 |

