- Idler Sprocket
- #50
- 17 Teeth
- 3.719 O.D.
- 1 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Length Through Bore | 1 in |
| No. of Strands Across | 1 |
| Bearing Type | Needle Bearing |
| Chain No. | 50 |
| Outside Dia. | 3.7190 in |
| No. of Teeth | 17 |
| Bore Size | 1 in |
| Weight | 1.56 LB |
| EAN or UPC | 844330047515 |

