- Idler Sprocket
- #60
- 11 Teeth
- 3.004 O.D.
- 1 I.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Length Through Bore | 1 1/4 in |
| Outside Dia. | 3 in |
| Bearing Type | Bronze Bushing |
| Bore Size | 1 in |
| No. of Teeth | 11 |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Weight | 0.9 LB |
| EAN or UPC | 844330047676 |

