- Idler Sprocket
- #80
- 13 Teeth
- 4.657 O.D.
- 1 Bore
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain No. | 80 |
| Bore Size | 1 in |
| Bearing Type | Needle Bearing |
| No. of Strands Across | 1 |
| Length Through Bore | 1 1/2 in |
| Outside Dia. | 4.6570 in |
| No. of Teeth | 13 |
| Weight | 3.4 LB |
| EAN or UPC | 844330047546 |

