- Shaft Mounted Tensioner
- 9.38 in Housing length
- 3 in Width
- 1.31 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Adjustable | Double Adjusting |
| Mounting | Shaft Mount |
| Material | Cast Iron |
| Mounting Shaft Diameter | 1 1/2 in |
| Arm Height/Length | 1.31 in |
| Housing Length | 9.38 in |
| Shaft Dia. | 1 1/2 in |
| Stud Hole | 1-14 |
| Shaft Length | 4 in, 6 in |
| Shaft Type | GS-SO5, GS-SO6 |
| Weight | 7.75 LB |
| EAN or UPC | 844330048192 |

