- Shaft Mounted Tensioner
- 6.25 in Housing length
- 2 in Width
- .88 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Arm Height/Length | 0.88 in |
| Shaft Length | 1 1/2 in, 2 1/2 in, 3 1/2 in |
| Shaft Type | GS-NO2, GS-NO3, GS-NO4 |
| Housing Length | 6 1/4 in |
| Stud Hole | 1-14 |
| Shaft Dia. | 1 in |
| Adjustable | Double Adjusting |
| Mounting | Shaft Mount |
| Mounting Shaft Diameter | 1 in |
| Material | Cast Iron |
| Weight | 4.0 LB |
| EAN or UPC | 844330048185 |

