- Shaft Mounted Tensioner
- 6.25 in Housing length
- 2 in Width
- .88 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Arm Height/Length | 0.88 in |
| Stud Hole | 3/4-16 |
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Shaft Dia. | 1 in |
| Adjustable | Double Adjusting |
| Housing Length | 6 1/4 in |
| Mounting Shaft Diameter | 1 in |
| Material | Cast Iron |
| Mounting | Shaft Mount |
| Weight | 4.0 LB |
| EAN or UPC | 844330048178 |

