- Shaft Mounted Tensioner
- 3.28 in Housing length
- 1.13 in Width
- .5 in Arm Height
- 3/8-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Arm Height/Length | 1/2 in |
| Shaft Dia. | 1/2 in |
| Material | Cast Iron |
| Adjustable | Double Adjusting |
| Mounting Shaft Diameter | 1/2 in |
| Shaft Length | 1 1/2 in |
| Shaft Type | GS-SO1 |
| Stud Hole | 3/8-16 |
| Mounting | Shaft Mount |
| Housing Length | 3.28 in |
| Weight | 0.5 LB |
| EAN or UPC | 844330048161 |

