- Idler Sprocket
- #35 Chain
- 20 Teeth
- 0.500 Bore
- 2.6 O.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Bore Size | 1/2 in |
| Bearing Type | Ball Bearing |
| No. of Strands Across | 1 |
| Outside Dia. | 2.6000 in |
| Length Through Bore | 0.720 in |
| Chain No. | 35 |
| No. of Teeth | 20 |
| Weight | 0.3 LB |
| EAN or UPC | 844330047331 |

