- Idler Sprocket
- #40 Chain
- 18 Teeth
- 0.625 Bore
- 3.14 O.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Bore Size | 5/8 in |
| Outside Dia. | 3.1400 in |
| Length Through Bore | 0.720 in |
| Chain No. | 40 |
| Bearing Type | Ball Bearing |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Weight | 0.5 LB |
| EAN or UPC | 844330047379 |

