- Idler Sprocket
- #50 Chain
- 15 Teeth
- 0.625 Bore
- 3.32 O.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Teeth | 15 |
| Bore Size | 5/8 in |
| No. of Strands Across | 1 |
| Outside Dia. | 3.3200 in |
| Chain No. | 50 |
| Bearing Type | Ball Bearing |
| Length Through Bore | 0.720 in |
| Weight | 0.6 LB |
| EAN or UPC | 844330047386 |

