- Idler Sprocket
- #60 Chain
- 15 Teeth
- 0.625 Bore
- 3.98 O.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Length Through Bore | 0.720 in |
| Outside Dia. | 3.9800 in |
| Bearing Type | Ball Bearing |
| No. of Teeth | 15 |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Bore Size | 5/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 844330047447 |

