- Idler Sprocket
- #80 Chain
- 12 Teeth
- 0.75 Bore
- 4.33 O.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Bore Size | 3/4 in |
| Outside Dia. | 4.3300 in |
| Length Through Bore | 0.572 in |
| Bearing Type | Ball Bearing |
| No. of Teeth | 12 |
| Weight | 1.5 LB |
| EAN or UPC | 844330047454 |

