- Idler Sprocket
- #40-2
- 19 Teeth
- 3.296 O.D.
- 1 I.D.
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Bearing Type | Needle Bearing |
| Bore Size | 1 in |
| No. of Strands Across | 2 |
| Outside Dia. | 3.2960 in |
| No. of Teeth | 19 |
| Length Through Bore | 1 1/2 in |
| Chain No. | 40-2 |
| Weight | 1.93 LB |
| EAN or UPC | 844330047607 |

