- Flange Mounted Tensioner
- 7.5 in Housing length
- 3.5 in Width
- 1-14 Shaft Hole
- Shaft Not Included
description
- Idler shaft and set collar not included in tensioner unit.
features
- Universal drive positioners act as fixed idler brackets to provide support
- Drive positioners may be used to reverse direction or sprocket or pulley
- Compact, flanged base
- Mounts flush to any flat surface
| Bolt Hole Spacing - Width | 6 in |
| Mounting Base to Shaft Shoulder | 1.44 in |
| Shaft Length | 4 in, 6 in |
| Shaft Dia. | 1 1/2 in |
| Shaft Type | GS-SO5, GS-SO6 |
| Stud Hole | 1-14 |
| Housing Length | 7 1/2 in |
| Mounting | Flange Mount |
| Material | Cast Iron |
| Adjustable | Fixed |
| Weight | 4.5 LB |
| EAN or UPC | 844330048345 |

