- Flange Mounted Tensioner
- 4 in Housing length
- 2 in Width
- 3/4-10 Shaft Hole
- Shaft Not Included
description
- Idler shaft and set collar not included in tensioner unit.
features
- Universal drive positioners act as fixed idler brackets to provide support
- Drive positioners may be used to reverse direction or sprocket or pulley
- Compact, flanged base
- Mounts flush to any flat surface
| Bolt Hole Spacing - Width | 3 in |
| Housing Length | 4 in |
| Shaft Dia. | 1 in |
| Material | Cast Iron |
| Mounting Base to Shaft Shoulder | 0.94 in |
| Adjustable | Fixed |
| Mounting | Flange Mount |
| Shaft Type | GS-NO2, GS-NO3, GS-NO4 |
| Stud Hole | 3/4-10 |
| Shaft Length | 1 1/2 in, 2 1/2 in, 3 1/2 in |
| Weight | 0.93 LB |
| EAN or UPC | 844330048338 |

