- Flange Mounted Tensioner
- 7.5 in Housing length
- Width
- 2.94 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Compact, flanged base
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
| Stud Hole | 1-14 |
| Shaft Length | 4 in, 6 in |
| Housing Length | 7 1/2 in |
| Mounting Base to Shaft Shoulder | 2.94 in |
| Bolt Hole Spacing - Width | 6 in |
| Arm Height/Length | 2.94 in |
| Shaft Dia. | 1 1/2 in |
| Shaft Type | GS-SO5, GS-SO6 |
| Mounting | Flange Mount |
| Adjustable | Single Adjusting |
| Material | Cast Iron |
| Weight | 9.25 LB |
| EAN or UPC | 844330048307 |

