- Flange Mounted Tensioner
- 4 in Housing length
- Width
- 1.88 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Compact, flanged base
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
| Bolt Hole Spacing - Width | 3 in |
| Mounting Base to Shaft Shoulder | 1.88 in |
| Shaft Dia. | 1 in |
| Adjustable | Single Adjusting |
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Arm Height/Length | 1.88 in |
| Housing Length | 4 in |
| Stud Hole | 3/4-16 |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Mounting | Flange Mount |
| Material | Cast Iron |
| Weight | 2.76 LB |
| EAN or UPC | 844330048291 |

