- Screw Adjusting Tensioner
- 16 in Housing length
- 4.38 in Width
- 3.25 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| Shaft Length | 4 in, 6 in |
| Shaft Dia. | 1 1/2 in |
| Adjustable | Screw Adjustment |
| Mounting | Base Mount |
| Shaft Type | GS-SO5, GS-SO6 |
| Stud Hole | 1-14 |
| Mounting Base to Shaft Shoulder | 3.63 in |
| Bolt Hole Spacing - Width | 14 1/2 in |
| Housing Length | 16 in |
| Arm Height/Length | 3 1/4 in |
| Material | Cast Iron |
| Weight | 15.88 LB |
| EAN or UPC | 844330048222 |

