- Screw Adjusting Tensioner
- 9.38 in Housing length
- 2.75 in Width
- 2.19 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Material | Cast Iron |
| Mounting Base to Shaft Shoulder | 2 1/2 in |
| Stud Hole | 3/4-16 |
| Arm Height/Length | 2.19 in |
| Mounting | Base Mount |
| Adjustable | Screw Adjustment |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing - Width | 8.380 in |
| Housing Length | 9.38 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Weight | 4.25 LB |
| EAN or UPC | 844330048215 |

