- Screw Adjusting Tensioner
- 5.5 in Housing length
- 1.81 in Width
- 1.38 in Arm Height
- 3/8-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| Shaft Length | 1 1/2 in |
| Stud Hole | 3/8-16 |
| Shaft Type | GS-SO1 |
| Bolt Hole Spacing - Width | 4 3/4 in |
| Housing Length | 5 1/2 in |
| Arm Height/Length | 1.38 in |
| Adjustable | Screw Adjustment |
| Mounting | Base Mount |
| Shaft Dia. | 1/2 in |
| Material | Cast Iron |
| Mounting Base to Shaft Shoulder | 1 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 844330048208 |

