- Idler Shaft
- .625 in Diameter
- 3.63 in Overall Length
- 5/8-11 Threaded End
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Dia. | 5/8 in |
| Thread Type | UNC |
| Thread Size | 3/4 |
| Bore Size | 5/8 in |
| Stud Threads | 5/8-11 |
| Shaft Length | 3 5/8 in |
| Type | Stud |
| Overall Length | 3.630 in |
| Threads per Inch | 11 |
| Pulley Width (Nom) | 1 11/16 in |
| Weight | 0.58 LB |
| EAN or UPC | 844330048543 |

