- Idler Shaft
- .625 in Diameter
- 4.63 in Overall Length
- 5/8-11 Threaded End
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Pulley Width (Nom) | 2 11/16 in |
| Thread Size | 3/4 |
| Shaft Length | 4 5/8 in |
| Dia. | 5/8 in |
| Type | Stud |
| Thread Type | UNC |
| Stud Threads | 5/8-11 |
| Bore Size | 5/8 in |
| Overall Length | 4.630 in |
| Threads per Inch | 11 |
| Weight | 0.66 LB |
| EAN or UPC | 844330048550 |

