- Idler Shaft
- 1.0 in Diameter
- 6.44 in Overall Length
- 1-14 Threaded End
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Thread Size | 1 |
| Bore Size | 1 in |
| Dia. | 1 in |
| Stud Threads | 1-14 |
| Threads per Inch | 14 |
| Overall Length | 6.440 in |
| Thread Type | UNC |
| Type | Stud |
| Shaft Length | 6 7/16 in |
| Pulley Width (Nom) | 3 7/8 in |
| Weight | 1.65 LB |
| EAN or UPC | 844330048574 |

