- Idler Shaft
- .50 in Diameter
- 2.5 in Overall Length
- 1/2-13 Threaded End
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Type | Stud |
| Shaft Length | 2 1/2 in |
| Thread Size | 1/2 |
| Threads per Inch | 13 |
| Dia. | 1/2 in |
| Bore Size | 1/2 in |
| Overall Length | 2 1/2 in |
| Stud Threads | 1/2-13 |
| Thread Type | UNC |
| Pulley Width (Nom) | 7/8 in |
| Weight | 0.24 LB |
| EAN or UPC | 844330048482 |

