- Idler Shaft
- .750 in Diameter
- 2.94 in Overall Length
- 3/4-10 Threaded End
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Bore Size | 3/4 in |
| Thread Type | UNC |
| Stud Threads | 3/4-10 |
| Dia. | 3/4 in |
| Thread Size | 5/8 |
| Shaft Length | 2 15/16 in |
| Pulley Width (Nom) | 9/16 in |
| Threads per Inch | 10 |
| Overall Length | 2.940 in |
| Type | Stud |
| Weight | 0.48 LB |
| EAN or UPC | 844330048505 |

